Shop All Work Shirts
Backpacker
Men's Flannel Shirt Jacket, Black Watch, Large
Mfr # BP-7002 Black Watch Large
Zoro # G602686531
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6.9oz 100% Combed Cotton Flannel
- Style Button Down
- Length Reg
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7002 Black Watch Large
- Zoro # G602686531
- UPC # 816786026130
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Large |
Length | Reg |
Details
Item | Flannel Shirt |
Color | Black Watch |
Material | 6.9oz 100% Combed Cotton Flannel |
Style | Button Down |
Closure Type | Snap |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self Retracting Lifeline, 25 ft L, 1Leg (3503875)
- PORTWEST Economy Mesh Break-Away Vest, XXL (US384)
- EMERGENCY ZONE Deluxe Survival Bottle (803)
- HELLY HANSEN Rain Jacket with Hood, Navy, L (70317_590-L)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- CAT WORKWEAR Trademark Short Sleeve Tee, Black (W05324-016)
- Backpacker Workwear