Shop All Work Shirts
Backpacker
Explorer Flannel, Blue Stuart, XLT
Mfr # BP-7001 Blue Stuart XLT
Zoro # G902686835
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue Stuart
- Material 6.9oz 100% Combed Cotton Flannel
- Length Tall
- Closure Type Button
- Style Button Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7001 Blue Stuart XLT
- Zoro # G902686835
- UPC # 813435020280
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | XLT |
Length | Tall |
Details
Item | Flannel Shirt |
Color | Blue Stuart |
Material | 6.9oz 100% Combed Cotton Flannel |
Closure Type | Button |
Style | Button Down |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.LG)
- ZORO SELECT Hand Stamp, 1/2 In, Letter Set (20Y588)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, M, Cobalt Blue, 100 Pack (N192)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- Backpacker Work Shirts