Shop All Work Shirts
Backpacker
Expedition Travel Shirt, Twilight, XL
Mfr # BP-7017 Twilight XL
Zoro # G002686827
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 4oz 100% Polyester Rip Stop
- Style Button Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7017 Twilight XL
- Zoro # G002686827
- UPC # 816786022347
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | XL |
Details
Item | Travel Shirt |
Color | Twilight |
Material | 4oz 100% Polyester Rip Stop |
Style | Button Down |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6010)
- RACK’EM RACKS RackEm Racks5001 Mounts Anywhere Hat Rack (5001)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 11,799LG4, PR (R-840VP)
- LABELMASTER Flammable Liquid Label, UN1866, PK500, HSN2100 (HSN2100)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- Backpacker Workwear and Protective Clothing