Shop All Work Shirts
Backpacker
Big Sky Western Shirt, Pink, Large
Mfr # BP-7050 Pink Large
Zoro # G402686663
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 4oz 55% Cotton 45% Poly
- Style Western
- Length Reg
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7050 Pink Large
- Zoro # G402686663
- UPC # 816786027175
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Large |
Length | Reg |
Details
Item | Western Shirt |
Color | Pink |
Material | 4oz 55% Cotton 45% Poly |
Style | Western |
Closure Type | Snap |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Radioactive 1/2" x 500" (LT-0355T)
- ANSELL Impact Gloves, S, Green (266-08)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK312)
- N-FERNO BY ERGODYNE Flame Resistant Balaclava, Universal (6847)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- Backpacker Workwear