Shop All Work Jackets & Coats
Backpacker
Adventurer Vest, Black, Large
Mfr # BP-7025 Black Large
Zoro # G402686632
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 4oz 100% Polyester Rip Stop
- Hood Style Button Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7025 Black Large
- Zoro # G402686632
- UPC # 813435028927
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | Large |
Details
Color | Black |
Material | 4oz 100% Polyester Rip Stop |
Hood Style | Button Down |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit Work Gloves, Black/Gray, Large, Pair (MFF-05-010)
- HY-KO 3/4In Consecutive 1-100 Numbers, 10PK (A02092)
- 3M SCOTT Cartridge Adapter (805059-01)
- SUPERGRIT 4" Stair nosing-3'0" Black (141-BLA3)
- BACKPACKER Women’s Canvas Shirt Jacket, Black, XL (BP-7032 Black XL)
- CARHARTT Mock-Neck Vest, XL, Black (104277-BLKXLREG)
- CARHARTT Men's Brown Cotton Coat size 4XL (C003-BRN 4XL REG)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- POLAR PLUS Insulated Coat Long, -50F, Navy, 3XL (34032-3XL)
- 2W INTERNATIONAL Defender Wear with Face shield, Medium, White (DW-WT M)
- Backpacker Workwear