Shop All Deck Screws
Backer-On
Deck Screw, #9 x 1-5/8 in, Steel, Torx Drive
Mfr # 23416
Zoro # G707669101
product price: $58.15
/ea
Sold in multiples of 6 for $348.90
$348.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #9
- Fastener Length 1-5/8 in
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer-On
- MFR # 23416
- Zoro # G707669101
- UPC # 92097234161
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-5/8 in |
Details
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
Designed for attaching fiber cement board such as HardieBacker to wood or light gauge steel framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Phosphate Finish, 50 PK (5752PK)
- ZORO SELECT Fully Threaded Rod, M39-4mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.390.1000)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08469)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP237)
- BACKER-ON Deck Screw, 1-5/8 in, Steel, Flat Head, Torx Drive, 575 PK (23416)
- ZORO SELECT Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Square Drive, 3000 PK (0920DQG)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 4000 PK (0816DQG)
- GRK FASTENERS Deck Screw, #10 x 3-5/32 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 210 PK (GRK61637)
- MIDWEST FASTENER Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09087)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 100 PK (119724)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (51187)
- Backer-On Deck Screws