Shop All Deck Screws
Backer-On
Deck Screw, 1-5/8 in, Steel, Flat Head, Torx Drive, 575 PK
Mfr # 23416
Zoro # G309991891
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Fastener Length 1-5/8 in
- Drive Size T25
- Material Steel
- Finish Zinc Plated
- Application For use in high moisture areas such as showers, backsplashes, countertops and floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backer-On
- MFR # 23416
- Zoro # G309991891
- UPC # 92097234154
- Country of Origin United States
- Category Deck Screws
Dimensions
Fastener Length | 1-5/8 in |
Drive Size | T25 |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Application | For use in high moisture areas such as showers, backsplashes, countertops and floors |
Thread Style | Coarse |
Item | Deck Screw |
Interior/Exterior | Interior |
Standards | SAE |
Thread Type | Serrated |
Description
CMNT BOARD SCRW #9X1-5/8 575PC
Specifications:
Includes: 1 T25 Drill BitDesigned for attaching fiber cement board such as HardieBacker to wood or light gauge steel framing.
Specifications:
Includes: 1 T25 Drill BitDesigned for attaching fiber cement board such as HardieBacker to wood or light gauge steel framing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Siding Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EJ23ASBC)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 30 PK (931967)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9099SS)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91410)
- GRABBER Construction XG6150G Deck Screw, #6 Thread, 1-1/2 in L, Coarse Thread, Flat Head, Star Drivet (GTXT112PP)
- HILLMAN Hillman Fasteners 240686 0.25 x 0.75 in. Exterior Hex Washer Head One Screw - Bronze Epoxy; Pack of 56 (240686)
- TINKERTOOLS No. 8 x 2 in. 5 lbs Star Flat Head Deck Screws (TI1678290)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD34T10275)
- SABERDRIVE Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 233 PK (52619)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (52487)
- GRK FASTENERS Deck Screw, 5/16 in x 2-1/2 in, Climatek, Round Head, Torx Drive, 600 PK (GRK10217)
- Backer-On Deck Screws