Shop All Concrete Anchor Screws
Backer-On
Backer-On Concrete Screw, 2 1/4 in L, Steel 100 PK
Mfr # 23421
Zoro # G2706310
product price: $18.95
/pk 100, $0.19/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 2 1/4 in
- Sub-Brand Backer-On
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer-On
- MFR # 23421
- Zoro # G2706310
- UPC # 92097234215
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Overall Length | 2 1/4 in |
Screw Size | #9 |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Backer-On |
Material | Steel |
System of Measurement | Inch |
Description
The Backer-On 2-1/4 in. Cement Board Screws are designed for attaching HardieBacker or equivalent fiber cement backerboard to wood or light gauge steel studs. Backer-On's patented serrated head design countersinks for flush seating at any angle, providing a smooth surface for tile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2008-LT)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03253)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650385)
- ZORO SELECT Binding Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1510)
- BACKER-ON Backer-On Concrete Screw, 1 1/4 in L, Steel 5 PK (23401)
- DEWALT Screw-Bolt+ Concrete Screw, 2-5/8" L, Steel Zinc Plated, 100 PK (PFM1411080)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 1 3/4 in L, Climaseal Coated (24520)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 5/8 in L, Steel Zinc Plated, 10000 PK (0810APF)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0400)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3141407)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (50786)
- Backer-On Concrete Anchor Screws