Shop All Concrete Anchor Screws
Backer-On
Backer-On Concrete Screw, 1 1/4 in L, Steel 5 PK
Mfr # 23401
Zoro # G1943861
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Compatible Material Concrete
- Overall Length 1 1/4 in
- Sub-Brand Backer-On
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backer-On
- MFR # 23401
- Zoro # G1943861
- UPC # 92097234017
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Overall Length | 1 1/4 in |
Screw Size | #9 |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Backer-On |
Material | Steel |
Drive Type | Torx |
System of Measurement | Inch |
Description
Backer-On Cement Board Screws are designed for attaching HardieBacker or equivalent fiber cement backerboard to wood or light gauge steel studs. Backer-On's patented serrated head design countersinks for flush seating at any angle providing a smooth surface for tile. The Star drive recess with T-25 bit provides Stikfit for one-handed installation. Backer-On screws feature a Climacoat corrosion resistant finish that prevents rust from bleeding into grout and are perfect for use in high moisture areas such as baths showers countertops and floors. Conforms to ANSI A108.11 for cement board attachment. Backer-On screws can be installed with a standard impact or drill/driver and T-25 Star drive bit (included with product) for cement board fastening done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (7413SD2-PWR)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Grade 2, Zinc Plated Finish (20611)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.829 in L, Rubber, 10 PK (347030/388)
- BACKER-ON Backer-On Concrete Screw, 2 1/4 in L, Steel 100 PK (23421)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (50786)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 2000 PK (B70526.018.0225)
- KANEBRIDGE Masonry Screw, Hex, Blue Perma Seal (1420CNSW)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3378907)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (U70520.062.0500)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0325)
- Backer-On Anchor Screws