Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 6000 Watt/ 480 Volts/ 11 5/8 Length Inside Tank
Mfr # TG2603-480
Zoro # G010033200
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 11.625 in
- Height 3 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # TG2603-480
- Zoro # G010033200
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 11.625 in |
Height | 3 in |
Width | 4 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3316)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38)
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH14)
- BACKER GROUP 5500 Watts/240 Volts/ 8 Length Inside Tank (SG2553)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- BACKER GROUP Electric Water Heater Element 4000 Watt/ 240 Volts/ 13 9/16Length Inside Tank (TG1403)
- BACKER GROUP Electric Water Heater Element 2000 Watts/240 Volts/ 7 5/8 Length Inside Tank (SG1203)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2603)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2457)
- RHEEM Sp212770 Element - 3800W Il U N (SP212770)
- Backer Group Water Heater Elements