Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank
Mfr # FTG2603
Zoro # G710033272
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 11.6875 in
- Height 3 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # FTG2603
- Zoro # G710033272
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 11.6875 in |
Height | 3 in |
Width | 4 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Push Pull w-Grid, 1-Hole Overflow and 2-P, - Silicone (48700-PP-BZ-G-2P)
- ZORO SELECT 1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017800)
- DIXON 2" Male Adapter SS Spool Adapter (200-AA-SS)
- GROHE Universal Lever Chrome (46738000)
- MOTORCRAFT Element, Fd4625Aa (FD4625AA)
- ZORO SELECT Water Heater Element (TG1107 430430)
- ZORO SELECT Water Heater Element (TG2457 430035)
- RELIANCE WATER HEATERS 4500W 240V Scr Element (100108284)
- CAMCO 4500W 240V FLD Element (2923)
- RHEEM LWD Element, Copper, 1-1/2 In, 240V, 4500W (SP610160)
- CAMCO Element Tool Wtr Heater (09973)
- Backer Group Water Heater Elements