Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank
Mfr # SG2507
Zoro # G710033203
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 13.4375 in
- Height 3 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # SG2507
- Zoro # G710033203
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 13.4375 in |
Height | 3 in |
Width | 4 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 2-3/4 in. D Stainless Steel Metal Mesh Strainer Silver (9D00088821)
- ANVIL 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300046802)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon, Inside Dia.: 1/8" (3CAC8)
- KOHLER Hydrorail-S-Bath/Shower Column (45905-2MB)
- ZORO SELECT Water Heater Element (TG2167L 430545)
- ZORO SELECT Water Heater Element (SG1207 430086)
- CAMCO 4500W 240V FLD Element (2923)
- CAMCO Element Tool Wtr Heater (09973)
- EEMAX Heating Element, Bare Wire, 208V, 8300W (EX520)
- ZORO SELECT Water Heater Element (SG1157L 430060)
- RHEEM Resistored MWD Element, Copper, 480V, 6000W (SP10873QL)
- Backer Group Water Heater Elements