Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 4500 Watts/240 Volts/ 7 13/16 Length Inside Tank
Mfr # SG2453
Zoro # G610033310
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 7.8125 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # SG2453
- Zoro # G610033310
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7.8125 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Gasket, 5029 (5029)
- IN-SINK-ERATOR Garbage Disposal, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5)
- KOHLER Archer Self-Rimming Lavatory With 8 (2356-8-0)
- MILWAUKEE TOOL 1-1/4" M18 ProPEX Expansion Head (49-16-2610)
- BACKER GROUP Electric Water Heater Element 1000 Watt/ 120 Volts/ 7 11/16 Length Inside Tank (FTG1107L)
- BACKER GROUP Electric Water Heater Element 1500 Watts/208 Volts/ 7 5/8 Length Inside Tank (SG1153-208)
- BACKER GROUP Electric Water Heater Element 1500 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1153L)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2457)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2603)
- BACKER GROUP Electric Water Heater Element 6000 Watts/240 Volts/ 11 11/16 Length Inside Tank (SG2603)
- ZORO SELECT Water Heater Element (SG2257 430094)
- Backer Group Water Heater Elements