Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 4500 Watts/240 Volts/ 11 3/4 Length Inside Tank
Mfr # SG2457
Zoro # G710033289
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 11.75 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # SG2457
- Zoro # G710033289
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 11.75 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Head Plug, Cast Iron, 1/2", Class 150 (0318901808)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 1 Size (156571-75)
- GARDNER BENDER MULTI TAP CNCTR 6-3/0AWG (GBPBTS-2-3/0)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 13 9/16 Length Inside Tank (SG1453)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 13 9/16 Length Inside Tank (TG1453)
- BACKER GROUP Electric Water Heater Element 4000 Watt/ 240 Volts/ 13 9/16Length Inside Tank (TG1403)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (FTG2603)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (FTG2457)
- ZORO SELECT Water Heater Element (TGW2357-430502)
- Backer Group Water Heater Elements