Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 4500 Watt/ 240 Volts/ 7 13/16 Length Inside Tank
Mfr # FTG2453
Zoro # G110033193
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 7.8125 in
- Height 3 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backer Group
- MFR # FTG2453
- Zoro # G110033193
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7.8125 in |
Height | 3 in |
Width | 4 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED REVALVED PEX Full Port 1" Brass Ball Valve - Red Handle, Lead-Free (REV100PR)
- LEGEND VALVE 2" x 1-1/2" DWV COPPER TEE (451-227)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2603)
- BACKER GROUP Electric Water Heater Element 1500 Watts/208 Volts/ 7 5/8 Length Inside Tank (SG1153-208)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- BACKER GROUP Electric Water Heater Element 2000 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1203L)
- BACKER GROUP Electric Water Heater Element 4000 Watt/ 240 Volts/ 13 9/16Length Inside Tank (TG1403)
- BACKER GROUP Electric Water Heater Element 1500 Watt/ 120 Volts/ 7 5/8 Length Inside Tank (TG1153L)
- RHEEM Element, 4500W (SP10698MH)
- Backer Group Water Heater Elements