Backer Group

Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank


product price: $26.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Insert Length (In.) 11.6875 in
  • Width 4 in
  • Height 3 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Insert Length (In.) 11.6875 in
Width 4 in
Height 3 in

Details

Item Water Heater Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.