Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 4000 Watt/ 240 Volts/ 13 9/16Length Inside Tank
Mfr # TG1403
Zoro # G010033248
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 13.5625 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # TG1403
- Zoro # G010033248
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 13.5625 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gruvlok Grooved Fitting Gasket, 5 in Nominal, EPDM, Domestic (G500E)
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld (4381018870)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-9807)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H007)
- BACKER GROUP Electric Water Heater Element 2000 Watts/240 Volts/ 7 5/8 Length Inside Tank (SG1203)
- BACKER GROUP Electric Water Heater Element 2000 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1203L)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2603)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (FTG2603)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (FTG2457)
- BACKER GROUP Electric Water Heater Element 3500 Watts/240 Volts/ 12 9/16 Length Inside Tank (SG1353)
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- Backer Group Water Heater Elements