Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 3500 Watts/240 Volts/ 9 15/16 Length Inside Tank
Mfr # SG2357
Zoro # G810033134
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 9.9375 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backer Group
- MFR # SG2357
- Zoro # G810033134
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 9.9375 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 316 SS, 4"L (ZUSA-PF-15429)
- LEGEND VALVE 1-1/4 NL 1960x1-1/4 SWT ADAPTE (462-626NL)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- CANTEX BOX EXTENDERS PVC 1GANG (EZSO-EXT)
- BACKER GROUP Electric Water Heater Element 1000 Watt/ 120 Volts/ 7 11/16 Length Inside Tank (FTG1107L)
- BACKER GROUP 5500 Watts/240 Volts/ 8 Length Inside Tank (SG2553)
- BACKER GROUP Electric Water Heater Element 3500 Watts/240 Volts/ 12 9/16 Length Inside Tank (SG1353)
- BACKER GROUP Electric Water Heater Element 4000 Watt/ 240 Volts/ 13 9/16Length Inside Tank (TG1403)
- BACKER GROUP Electric Water Heater Element 2000 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1203L)
- BACKER GROUP Electric Water Heater Element 1500 Watt/ 120 Volts/ 7 5/8 Length Inside Tank (TG1153L)
- ZORO SELECT Water Heater Element (TGW2607 430561)
- Backer Group Water Heater Elements