Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 3000 Watts/240 Volts/ 10 9/16 Length Inside Tank
Mfr # SG1303
Zoro # G110033131
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 10.9375 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # SG1303
- Zoro # G110033131
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 10.9375 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator, Shorty, 1.2 Gpm (1275302-TT)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (40407)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 160 (82404)
- ZURN FS12-6-PV4 Floor Sink (FS12-6-PV4)
- BACKER GROUP Electric Water Heater Element 2000 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1203L)
- BACKER GROUP Electric Water Heater Element 2500 Watts/120 Volts/ 9 3/8 Length Inside Tank (SG1253L)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 16 3/8 Length Inside Tank (SGW2457X1)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (FTG2457)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- BACKER GROUP Electric Water Heater Element 1500 Watt/ 120 Volts/ 7 5/8 Length Inside Tank (TG1153L)
- EEMAX Electric Tankless Water Heater, 480V, 32000W (ED032480T2T)
- Backer Group Water Heater Elements