Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 3000 Watt/ 240 Volts/ 10 9/16 Length Inside Tank
Mfr # FTG1303
Zoro # G810033110
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 10.5625 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # FTG1303
- Zoro # G810033110
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 10.5625 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" FNPT Brass Ball Cone Check Valve (61-108)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (40703)
- LAVELLE INDUSTRIES Flapper Toilet Rialto (2010BP)
- CULLIGAN O-Ring, Buna N, PR (OR-34A)
- BACKER GROUP Electric Water Heater Element 2000 Watts/240 Volts/ 7 5/8 Length Inside Tank (SG1203)
- BACKER GROUP 5500 Watts/240 Volts/ 8 Length Inside Tank (SG2553)
- BACKER GROUP Electric Water Heater Element 3500 Watts/240 Volts/ 12 9/16 Length Inside Tank (SG1353)
- BACKER GROUP Electric Water Heater Element 1000 Watt/ 120 Volts/ 7 11/16 Length Inside Tank (FTG1107L)
- BACKER GROUP Electric Water Heater Element 2500 Watts/120 Volts/ 9 3/8 Length Inside Tank (SG1253L)
- BACKER GROUP Electric Water Heater Element 1500 Watts/208 Volts/ 7 5/8 Length Inside Tank (SG1153-208)
- RHEEM Element, 4500W (SP10698MH)
- Backer Group Water Heater Elements