Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 2500 Watt/ 208 Volts/ 9 3/8 Length Inside Tank
Mfr # TG1253-208
Zoro # G810033172
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 9.375 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # TG1253-208
- Zoro # G810033172
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 9.375 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUPLINGS CO Union Nylon Hose Barb 1/2 (53714-08)
- BANJO O Rings And Gaskets For 12702A Banjo Pum (12999A)
- ZORO SELECT 2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (5PAK9)
- ZORO SELECT 1-1/4" NOM C Copper Union (24W572)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 13 9/16 Length Inside Tank (SG1453)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 13 9/16 Length Inside Tank (TG1453)
- BACKER GROUP Electric Water Heater Element 2500 Watts/120 Volts/ 9 3/8 Length Inside Tank (SG1253L)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- BACKER GROUP Electric Water Heater Element 4000 Watt/ 240 Volts/ 13 9/16Length Inside Tank (TG1403)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (FTG2603)
- CAMCO Wtr Htr Element 240/4500 Screw (02583)
- Backer Group Water Heater Elements