Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 2000 Watts/120 Volts/ 7 5/8 Length Inside Tank
Mfr # SG1203L
Zoro # G010033293
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 7.625 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # SG1203L
- Zoro # G010033293
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7.625 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Flush Valve, Red, [delete] Size, Rubber (PROS3MAP15G)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 3/8 (ZUSA-PF-9076)
- ZORO SELECT Jumbo Ring, Wax, Yellow (40145)
- MOEN Infrared Sensor Control Box (134122)
- RHEEM Element, 2000W 208V (SP10867GL)
- RHEEM Element (SP10869ML)
- BRADFORD WHITE 265-48642-00 Osp-Kit-Element (265-48642-)
- EEMAX Heating Element, Bare Wire, 208V, 9600W (EX720)
- CAMCO Element Tool Wtr Heater (09973)
- EEMAX Electric Tankless Water Heater, 208V, 24000W (EX240T2T)
- CAMCO Wtr Htr Element 240/4500 Screw (04943)
- Backer Group Water Heater Elements