Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 2000 Watts/120 Volts/ 10 11/16 Length Inside Tank
Mfr # SG1207L
Zoro # G110033247
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 10.6875 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backer Group
- MFR # SG1207L
- Zoro # G110033247
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 10.6875 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 3/4" In-Out 3/4" Exhaust NPT (Y1523C5012)
- NIBCO 1/2" x 12" NOM FTG Copper Stub Out (620L 1/2X12)
- LEGEND VALVE 3" GALVANIZED CAP (352-490)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-2MB)
- BACKER GROUP Electric Water Heater Element 4000 Watt/ 240 Volts/ 13 9/16Length Inside Tank (TG1403)
- BACKER GROUP Electric Water Heater Element 2500 Watts/120 Volts/ 9 3/8 Length Inside Tank (SG1253L)
- BACKER GROUP 5500 Watts/240 Volts/ 8 Length Inside Tank (SG2553)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2457)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2603)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 13 9/16 Length Inside Tank (TG1453)
- CAMCO Wrench Water Heater Element (09943)
- Backer Group Water Heater Elements