Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 2000 Watt/ 120 Volts/ 7 5/8 Length Inside Tank
Mfr # TG1203L
Zoro # G010033187
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 7.625 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backer Group
- MFR # TG1203L
- Zoro # G010033187
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7.625 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover (410-10)
- ITW Fitting Insulation, Elbow, 6-5/8 In. ID (25840)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 3/8" Male BSPP (G) (PC06-G03)
- BECK 3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012401)
- BACKER GROUP Electric Water Heater Element 3500 Watts/240 Volts/ 12 9/16 Length Inside Tank (SG1353)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2457)
- BACKER GROUP Electric Water Heater Element 1000 Watt/ 120 Volts/ 7 11/16 Length Inside Tank (FTG1107L)
- BACKER GROUP 5500 Watts/240 Volts/ 8 Length Inside Tank (SG2553)
- BACKER GROUP Electric Water Heater Element 2000 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1203L)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- RHEEM Element, 4500W (SP10698MH)
- Backer Group Water Heater Elements