Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 2000 Watt/ 120 Volts/ 10 5/8 Length Inside Tank
Mfr # TG1207L
Zoro # G510033250
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 10.625 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backer Group
- MFR # TG1207L
- Zoro # G510033250
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 10.625 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.4 (81137-AELS)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1/2In (62096)
- MAID-O-MIST # 75 Auto Vent (# 75 Auto Vent)
- BACKER GROUP Electric Water Heater Element 1500 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1153L)
- BACKER GROUP Electric Water Heater Element 2500 Watts/120 Volts/ 9 3/8 Length Inside Tank (SG1253L)
- BACKER GROUP Electric Water Heater Element 6000 Watts/240 Volts/ 11 11/16 Length Inside Tank (SG2603)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (FTG2603)
- BACKER GROUP Electric Water Heater Element 2000 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1203L)
- BACKER GROUP Electric Water Heater Element 1500 Watts/208 Volts/ 7 5/8 Length Inside Tank (SG1153-208)
- EEMAX Heating Element, Bare Wire, 277V, 6000W (EX1280)
- Backer Group Water Heater Elements