Shop All Water Heater Elements
Backer Group
Electric Water Heater Element 1000 Watt/ 120 Volts/ 7 11/16 Length Inside Tank
Mfr # FTG1107L
Zoro # G710033234
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 7.6875 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # FTG1107L
- Zoro # G710033234
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7.6875 in |
Width | 4 in |
Height | 3 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 19 1/2 in W x 22 in L x 7 5/8 in H, Top Mount, Bathroom Sink (LR22191)
- ANVIL 3/4" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013203)
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (604 11/4)
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- MOTORCRAFT Element, Fd4625Aa (FD4625AA)
- RHEEM Element Assembly, 3000W (SP10870JL)
- ZORO SELECT Water Heater Element (SGW2507-430481)
- RHEEM Sp610160 Element - 4500W Co U F (SP610160)
- ZORO SELECT Water Heater Element (SG1453-430334)
- EEMAX Heating Element, Bare Wire, 208V, 9600W (EX720)
- RHEEM Element Assembly, 480V (SP10870GL)
- Backer Group Water Heater Elements