Shop All Water Heater Elements
Backer Group
5500 Watts/240 Volts/ 8 Length Inside Tank
Mfr # SG2553
Zoro # G510033212
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Length (In.) 8 in
- Height 3 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backer Group
- MFR # SG2553
- Zoro # G510033212
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 8 in |
Height | 3 in |
Width | 4 in |
Details
Item | Water Heater Element |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 316 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8329)
- T&S BRASS Faucet, Wall Mount - 8" Center (-0230-LN)
- ZSI Smoothie Twin Clamp, 1/4" Hose Cush (T2004H-C)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STV)
- CAMCO Element Tool Wtr Heater (09973)
- EZ-FLO EASTMAN WaterFlex Series 0 Corrugated Flexible Water Heater Connector, 34 in, FIP, Stainless Steel, 18 in L (437118)
- RHEEM Sp10874Gh Element - 120V/2000W (SP10874GH)
- ZORO SELECT Water Heater Element (SG1207 430086)
- ZORO SELECT Water Heater Element (TGW2357-430502)
- RHEEM Element (SP10552QH)
- BRADFORD WHITE 265-48642-00 Osp-Kit-Element (265-48642-)
- Backer Group Water Heater Elements