Shop All Desks
Back2Basics
Rolling Glass Top File Cabinet - Graphite
Mfr # BA121675
Zoro # G703901601
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back2Basics
- MFR # BA121675
- Zoro # G703901601
- UPC # 747216650833
- Country of Origin China
- Category Desks
Description
The Rolling Glass Top File Cabinet features a heavy-duty 8 mm tempered safety glass shelf on scratch-resistant powder-coated steel supports. This stylish pedestal with a locking top drawer and a lower hanging file drawer provides secure storage. 5 casters offer additional support and easy mobility. It is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer. FINISH: Graphite.5 Year Limited Warranty
Dimensions: Length: 14" Width: 18" Height: 24"
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 24V (U55BHBA504)
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- BACK2BASICS Trendy Writing Desk with Drawer, Espresso - 30 x 47.2 x 22 in. (BA2647839)
- BACK2BASICS Modern Office Desk with Storage, Grey - 29.75 x 51.25 x 23.25 in. (BA2647835)
- BACK2BASICS Classic Office Desk with Storage, Espresso (BA2647875)
- BACK2BASICS Klin Desk, 33 x 19 in. (BA2659376)
- BACK2BASICS Rolling Adjustable Laptop Cart, Graphite - 30-35 x 29.5 x 17.5 in. (BA2647850)
- BACK2BASICS Folding Table Laptop Cart, Graphite - 26-35.75 x 20.75 x 14.25 in. (BA2647849)
- ALERA Alera Bookcase with 4 Shelves - 31-3/4"W x 14"D x 55"H - Mahogany - Valencia Series (ALEVA635632MY)
- Back2Basics Desks