Back2Basics

Kids Kore Wobble Chair 14 In. - Red


product price: $83.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Regular chairs force children's bodies to conform to an unnatural posture. The innovative Wobble Chair allows your knees, hips and back to find comfortable and ever-changing positions.
  • Homework, drawing, eating and playing video/board games are no longer sedentary activities.
  • Colorful choices make it a good fit for any Child's room.
  • Kids can't tip it over.
  • Ideal for children with ADD or ADHD; provides an outlet for restlessness and extra energy.
  • Made In The Usa.
  • Color: Red.
  • For boys and girls ages 13 and up.
  • Molded Plastic.
  • Base dimensions: 13.75" / 35 cm.
  • Seat dimensions: 11" / 28 cm.
  • Height sitting up-rite: 20" / 28 cm.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.