Shop All Decorative Mirrors
Back2Basics
Home Decor Framed Mirror; Large - Black
Mfr # BA594229
Zoro # G603695242
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back2Basics
- MFR # BA594229
- Zoro # G603695242
- UPC # 723902576939
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- These beautifully, gleaming mirrors are great for bathrooms, hallways or bedrooms
- Elegant mirror has a classic look due to its clean lines and simple design
- Can be hung vertically or horizontally
- Ready to hang out of the box
- Color: Black
- Material: Polystyrene
- Style: Traditional
- Size: Large
- Dimension: 43" H x 31" W x 1.3" D
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Beer Zone Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999947)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- BACK2BASICS 59.5 in. White Finish Cheval Standing Mirror (BA2629427)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- INFINITY INSTRUMENTS Sunburst Mirror - 24 in. Gold Plastic Case Sunburst Wall Mirror (20260GD-MR)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- Back2Basics Decorative Mirrors