Shop All Drapes & Curtains
Back2Basics
Eloquence 72 x 38 in. Swag - Cream
Mfr # BA900896
Zoro # G904003074
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Back2Basics
- MFR # BA900896
- Zoro # G904003074
- UPC # 727272734302
- Country of Origin China
- Category Drapes & Curtains
Description
At , our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Wide bands of ornate lace trim make this a unique and elegant window treatment
- Split panels mirror each other with stylized naturalistic designs, and include matching tiebacks
- machine wash
- made in U. S. A.
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Cream
- Collection: Eloquence
- Size: 72 x 38 in.
- Weight: 0.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Adirondack Power Loomed Runner RugNavy & Ivory 2 ft.-6 in. x 8 ft. (ADR108N-28)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Trucks, Emergency Kits, Navy (575996QOV)
- BACK2BASICS Hummingbirds Window Tier, White - 60 x 30 in. (BA2585631)
- BACK2BASICS Hydrangea 60 x 30 in. Tier; Ecru (BA643700)
- BACK2BASICS Window Garden 60 x 30 in. Tier - Ecru (BA2585535)
- BACK2BASICS 45 x 24 in. Wind Chill Tier with Trim (BA2585501)
- BACK2BASICS 14 x 50 in. Chelsea Sidelight Panel, Ecru (BA2585616)
- BACK2BASICS 60 x 30 in. Bristol Garden Tier (BA308668)
- SUPERIOR Superior RLT-8DM 8 in. Round Top Termination with Louvered Screen (RLT-8DM)
- Back2Basics Drapes & Curtains