Shop All Entrance Mats
Back2Basics
Cleartex Ultimat Xxl Polycarbonate Rectangular General Office Mat For Hard Floors And Low To Medium Pile Carpets 60 X 118 In.
Mfr # BA70995
Zoro # G803891123
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Back2Basics
- MFR # BA70995
- Zoro # G803891123
- UPC # 654204255256
- Country of Origin China
- Category Entrance Mats
Description
XXL Ultimat Rectangular General Office Mat For Hard Floors & Low To Medium Pile Carpets.
Features- The toughest and most durable chair mats available.
- Clear Polycarbonate carpet protection mat for use in the home or office to prevent carpet wear caused by chair casters.
- Environmentally safe-100% free of phthalates, PVC, tin, lead and cadmium.
- No cracking, no curling, no dimpling, no yellowing, no smelling.
- Crystal Clear and 100% recyclable.
- unique polycarbonate construction provides the ultimate in quality, clarity and durability.
- Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
- Clear formulation allows the beauty of your hard floor to show through.
- Smooth back ensures stability for use on hard floors and low to medium pile carpets under 1/2 in. pile including padding.
- Materials - Polycarbonate.
- Dimension - 118 x 60 x 0. 075 in.
- Item Weight - 19. 95 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473H52 (473H52)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Red (937FL)
- SHOWA ATLAS Glove Atlas Therma Large (451L-09.RT)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size L (20-1-1610-L-K)
- BACK2BASICS Cleartex Ultimat Xxl Polycarbonate Rectangular General Office Mat For Hard Floors And Low To Medium Pile Carpets 60 X 79 In. (BA70994)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153652436)
- RUBBER-CAL "Coir All Weather Doormats" - 2 of Our Best Doormats for Dirt Removal - 18" x 30" (10-108-018)
- CROWN MATTING TECHNOLOGIES Mats, Black/Gray, 48" W x (OX H046GY)
- CALLOWAY MILLS Multi, 17 W x 29 L (122251729)
- JMJ Flower Pattern Coir Door Mat (LE FL348)
- PIG Adhesive-Backed Grippy Mat, Mocha, 100ft L (GRP36900-MC)
- Back2Basics Entrance Mats