Shop All Chair Mats
Back2Basics
Cleartex Ultimat Polycarbonate Rectangular Chair Mat For Hard Floors And Carpet Tiles 47 X 30 In.
Mfr # BA744002
Zoro # G103783630
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back2Basics
- MFR # BA744002
- Zoro # G103783630
- UPC # 723902659335
- Country of Origin China
- Category Chair Mats
Description
Ultimat General Office Mat For Hard Floors & Carpet Tiles.
Features- The toughest and most durable chair mats available.
- Clear Polycarbonate carpet protection mat for use in the home or office to prevent carpet wear caused by chair casters.
- Environmentally safe-100% free of phthalates, PVC, tin, lead and cadmium.
- No cracking, no curling, no dimpling, no yellowing, no smelling.
- Crystal Clear and 100% recyclable.
- unique polycarbonate construction provides the ultimate in quality, clarity and durability.
- Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
- Clear formulation allows the beauty of your hard floor to show through.
- Smooth back ensures stability for hard floors and carpet tiles.
- Materials - Polycarbonate.
- Dimension - 47 x 30 x 0. 075 in.
- Item Weight - 3. 8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK POST FOLDING TREE STAND 28"" (95-2864)
- LUXOR Modular Room Divider Wall System (MW-5348-FCG)
- HASTINGS HOME Hastings Home 2-piece Quilt Set, Americana Patchwork of Stars, Red, White, Blue Plaid, Twin (962488XRN)
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- BACK2BASICS Cleartex Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In. (BA22967)
- BACK2BASICS 60 x 60 in. Rectangular Floor Protection Chairmat; 2XL (BA1190570)
- BACK2BASICS Cleartex Phthalate Free Pvc Rectangular Chair Mat For Low Pile Carpets 0.25 In., Clear 45 X 53 In. (BA70992)
- BACK2BASICS Cleartex Low Pile Rectnglr PVC Chairmat (BA1671080)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR3115226EV)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, 46 x 60, Wide Lipped, Clear (CM14432F)
- Back2Basics Chair Mats