Shop All Chair Mats
Back2Basics
Cleartex Anti-Slip Ultimat Rectangular Chair Mat For Polished Hard Floors 48 X 60 In.
Mfr # BA70997
Zoro # G503783612
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back2Basics
- MFR # BA70997
- Zoro # G503783612
- UPC # 654204255270
- Country of Origin China
- Category Chair Mats
Description
Ultimat Anti-Slip Rectangular General Office Mat For Hard Floors.
Features- The toughest and most durable chair mats available.
- Clear Polycarbonate carpet protection mat for use in the home or office to prevent carpet wear caused by chair casters.
- Environmentally safe-100% free of phthalates, PVC, tin, lead and cadmium.
- No cracking, no curling, no dimpling, no yellowing, no smelling.
- Crystal Clear and 100% recyclable.
- unique polycarbonate construction provides the ultimate in quality, clarity and durability.
- Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
- Clear formulation allows the beauty of your hard floor to show through.
- Anti-Slip coating on the base for added stability on hard floor surfaces.
- Materials - Polycarbonate.
- Dimension - 48 x 60 x 0. 075 in.
- Item Weight - 8. 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aveneil Grey Upholstered Walnut Finished Full Size Platform Bed (149-8771)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- INFINITY INSTRUMENTS Safety First, Clock (90/00SF-1)
- REGISTRY Pool Towel, 30x70, Green Stripe, 12PK (S806-GLGS-AHRS)
- BACK2BASICS 60 x 60 in. Rectangular Floor Protection Chairmat; 2XL (BA1190570)
- BACK2BASICS Cleartex Low Pile Rectnglr PVC Chairmat (BA1671080)
- BACK2BASICS Cleartex Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In. (BA22967)
- BACK2BASICS Cleartex Ultimat Polycarbonate Rectangular Chair Mat For Hard Floors And Carpet Tiles 47 X 30 In. (BA744002)
- BACK2BASICS Cleartex Phthalate Free Pvc Rectangular Chair Mat For Low Pile Carpets 0.25 In., Clear 45 X 53 In. (BA70992)
- ZORO SELECT Chair Mat (141053)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 29" x 47" (NCCMFLBG0001)
- Back2Basics Chair Mats