Shop All Chair Mats
Back2Basics
Cleartex Advantagemat Pvc Rectangular Chair Mat For Plush Pile Carpets Over 0.75 In. 48 X 60 In.
Mfr # BA292524
Zoro # G903783656
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Back2Basics
- MFR # BA292524
- Zoro # G903783656
- UPC # 661541079858
- Country of Origin China
- Category Chair Mats
Description
Advantagemat Chairmat For Plush Pile Carpets.
Features- Clear PVC carpet protection mat for use in the home and office prevents carpet wear caused by chair casters.
- Unique PVC formulation for the clearest, most durable PVC mats on the market.
- Affordable, long lasting construction from top quality materials.
- Manufactured using 20 to 40% recycled material.
- 100% Free from BPA, Cadmium and Lead.
- Spiked gripper back for carpet applications holds chair mat firmly in place.
- Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
- Designed for plush pile carpet over 3/4 in. thickness including padding.
- Materials - PVC.
- Dimension - 48 x 60 x 0. 16 in.
- Item Weight - 10. 55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO 24 x 36 in. Front Load Easy Open Snap Poster-Picture Black Aluminum Frame (SE475933)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- BABY BEN Clock Alarm Baby Ben (11611QA)
- OFFICESOURCE Spencer Collection Executive High Back Swivel Tilt with Mahogany Frame (1265VBK)
- BACK2BASICS 60 x 60 in. Rectangular Floor Protection Chairmat; 2XL (BA1190570)
- BACK2BASICS Cleartex Low Pile Rectnglr PVC Chairmat (BA1671080)
- BACK2BASICS Cleartex Phthalate Free Pvc Rectangular Chair Mat For Low Pile Carpets 0.25 In., Clear 45 X 53 In. (BA70992)
- BACK2BASICS Cleartex Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In. (BA22967)
- BACK2BASICS Cleartex Ultimat Polycarbonate Rectangular Chair Mat For Hard Floors And Carpet Tiles 47 X 30 In. (BA744002)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- FLASH FURNITURE 36"x53" Sit or Stand Anti-Fatigue Mat (MAT-184612-GG)
- Back2Basics Chair Mats