Shop All Fireplace Mantels
Back2Basics
Bats 20 x 80 in. Mantle Scarf
Mfr # BA12205
Zoro # G604149010
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back2Basics
- MFR # BA12205
- Zoro # G604149010
- UPC # 657248130992
- Country of Origin China
- Category Fireplace Mantels
Description
At , our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Scarves softly, stylishly dress shelves and fireplace mantles
- The final touch that pulls it all together with panache.
- 100% polyester
- Machine wash cold, gentle
- Color: Black
- Collection: Bats
- Size: 20 x 80 in.
- Weight: 0.283 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Rp972A1006 Pnuematic Reversing (RP972A1006)
- CADET ComPak Heater w/Stat, 1500W, 240V (CS152T)
- DAYTON Solenoid Valve (39A0008400)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (5M416)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- PEARL MANTELS Pearl Mantels 492-72-00 72 in. Acacia Shelf or Mantel Shelf with Natural & Distressing (492-72-00)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- PEARL MANTELS 48 In. The Lindon Shelf Or Mantel Shelf Finish, Cherry Distressed (490-48-70)
- PEARL MANTELS 48 In. The Auburn Shelf Or Mantel Shelf, Unfinished (495-48)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- PEARL MANTELS Pearl Mantels 420-60-15 The Savannah 60 in. Shelf or Mantel Shelf; Taos Finish (420-60-15)
- Back2Basics Fireplace Parts & Accessories