Shop All Decorative Mirrors
Back2Basics
8 in. Rectangular Walnut Tilted Bevelled Mirror
Mfr # BA434137
Zoro # G203940070
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back2Basics
- MFR # BA434137
- Zoro # G203940070
- UPC # 747216179501
- Country of Origin China
- Category Decorative Mirrors
Description
Fashionable, slim-line tilted counter top mirror rests in tilt basswood solids and veneers base. This mirror conserve counter space without sacrificing style and quality. Mirror also works well near cosmetic counters, scarf and hat store counters and eye doctor's offices or sun glasses stores.
Features- Ideal for shaving or makeup applications
- Allows this bath accent to make a simple yet bold statement
- Ideal for virtually any selling environment -especially jewelry stores or jewelry departments within a store
- Tilted to a 10 degrees
- Finish: Walnut
- Overall Mirror Size: 6.5" H x 8" L
- Mirror Size: 6.5" H x 6.5" L
- Size: 8"
- Base Size: 0.50" H x 3.75" dia.
- Pedastal Pole Dimension: 6" H x 0.75" W x 1.5" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- BAXTON STUDIO Mars Modern Greyish Beige King Size Headboard (134-7262)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- BACK2BASICS 59.5 in. White Finish Cheval Standing Mirror (BA2629427)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- SAFAVIEH 1.5 x 36 x 36 in. Sun Mirror, Silver (MIR3007C)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- Back2Basics Decorative Mirrors