Shop All Bookcases & Bookshelves
Back2Basics
4-tier Adjustable Book Shelf With Door
Mfr # BA666803
Zoro # G303693753
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back2Basics
- MFR # BA666803
- Zoro # G303693753
- UPC # 747216179303
- Country of Origin China
- Category Bookcases & Bookshelves
Description
This adjustable bookshelf is just what you need to store an assortment of items suited to your very needs. The door will keep the dust away and preserve the contents.
Features- This 4-tier book case will not only help you organize your books and magazine but will also increase storage space for you.
- This scratch-resistant surface is uniquely designed and the laminate finishing coat make this item quite easily to clean.
- The shelves are adjustable with two levels of a 4-inch increment to accomodate all sizes and shapes and each tier can withstand up to 70 lbs. of weight.
- The additional of two stylish doors will protect your reading materials from dust, nature, and wandering eyes.
- Easy to follow instruction for assembly.
- Dimension - 16.5 x 12 x 47.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Coca-Cola Clock w/Chrome Finish - 1930s Style - 11.75 inches (COKE-1300-30S)
- VOLLRATH Heyco Strain Relief (17045-3)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- BACK2BASICS Rolling Adjustable Laptop Cart, Graphite - 30-35 x 29.5 x 17.5 in. (BA2647850)
- BACK2BASICS 4 Tier Metal Book Shelf - Black (BA2629377)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in White (ZG-027-WHT-GG)
- ALATERRE FURNITURE MOD 48"H Tall 3-Shelf Bookcase (AJMD0520WH)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Espresso (LBC361272-ESP)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 3 Tier, 60"H, Office, Bedroom, Metal, Laminate, Grey, Black (I 2200)
- BUSH IND Bush Furniture 5-Shelf Bookcase with Doors - White - Studio C Series (STC015WH)
- Back2Basics Bookcases & Bookshelves