Shop All Decorative Mirrors
Back2Basics
27 x 33 in. Nantucket Family Beveled Wall Mirror; Grey
Mfr # BA716159
Zoro # G103940156
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Back2Basics
- MFR # BA716159
- Zoro # G103940156
- UPC # 657248344597
- Country of Origin China
- Category Decorative Mirrors
Description
The Nantucket Grey Beveled Glass Wall Mirror 27" x 31". An uncomplicated, casual, stylish frame with clean lines and a smooth, gently weathered finish. The dark grey finish has light grey and taupe undertones.
Specifications- Color: Grey
- Size: 27 x 33 in.
- Weight: 12.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- BACK2BASICS 59.5 in. White Finish Cheval Standing Mirror (BA2629427)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- PARIS MIRROR 3920 Lumens 6000K LED Color Galaxy Illuminated Lighted Mirror - 55 x 36 in. (GALA55366000)
- SOLID STORAGE SUPPLIES Ultra Brushed Black Stainless Steel Round Wall Mirror (SO2960544)
- GFANCY FIXTURES Brown & Walnut Finish Full Length Standing Mirror (GF3685302)
- ELK SIGNATURE Latham Wall Mirror, Natural (H0016-10881)
- SAFAVIEH Lerna Mirror, Brushed Brass (MRR3003A)
- Back2Basics Decorative Mirrors