Shop All Paint Thinners
Back To Nature
Paint Remover, 5 gal., Benzyl Alcohol Base
Mfr # 657G5A
Zoro # G4445027
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Airless Spray, Brush, Roller, Spray
- Base Type Solvent
- Container Size 5 gal
- VOC Content 566 g/L
- Contains Formic Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back To Nature
- MFR # 657G5A
- Zoro # G4445027
- UPC # 076542500704
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Application Method | Airless Spray, Brush, Roller, Spray |
Base Type | Solvent |
VOC Content | 566 g/L |
Contains | Formic Acid |
Features | Methylene Chloride Free, Non-Combustible |
Item | Paint Remover |
Application | Removes Multiple Types of Coating, Removes Oil or Water Based Paints and Varnishes |
Sub-Category | General Purpose Paint & Coating Removers |
Container Type | Pail |
Standards | CARB Compliant, OTC Compliant, SCAQMD Compliant |
Materials Removed | Epoxy Coating, Paint, Urethane Coating, Varnish |
Product Form | Paste |
Use Location | Exterior, Interior |
Odorless | Yes |
Remover Type | Paint Stripper and Remover |
Biodegradable | Yes |
VOC Content Weight Percentage | Less Than 50% |
Flammability | Non-Flammable |
For Use On | Brick, Concrete, Marble, Masonry, Metal, Plaster, Stone, Veneers, Wood |
Strength | Extra-Strength |
Description
Paint Remover, Materials Removed Epoxy Coating, Paint, Urethane Coating, Varnish, Remover Type Paint Stripper and Remover, Contains Formic Acid, Base Type Solvent, Product Form Paste, Strength Extra-Strength, Container Size 5 gal, Application Removes Multiple Types of Coating, Removes Oil or Water Based Paints and Varnishes, For Use On Brick, Concrete, Marble, Masonry, Metal, Plaster, Stone, Veneers, Wood, Use Location Exterior, Interior, Odorless Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Spray Primer, Be 1-2-3 Turbo Gray, Flat Finish, 26 oz. (343748)
- BERCOM 6PK Handy Pail Liner (2520-CT)
- HERCULES Sizzle, Drain and Waste System Cleaner, Ready To Use, Liquid, 1 qt (20305)
- ASTRO PNEUMATIC Primer Gun, 1.8mm, Siphon, 1qt., Alum Cap (4008)
- BACK TO NATURE Paint Remover, 1 gal., Benzyl Alcohol Base (657G1A)
- BACK TO NATURE Paint and Varnish Remover, 1/4 gal. (65832A)
- BACK TO NATURE Paint Remover, 1/2 gal., VOC Free (65764A)
- BACK TO NATURE Paint Remover, 1/4 gal., VOC Free (65732A)
- BACK TO NATURE Paint Remover, 1 gal., Benzyl Alcohol Base (658G1A)
- SUNNYSIDE Lacquer Wash, 5 Gallon (456G5P)
- FLOOD Conditioner Paint Oil Base Qt (FLD4-04)
- Back To Nature Paint Thinners