Shop All Paint Thinners
Back To Nature
Paint Remover, 1 gal., Benzyl Alcohol Base
Mfr # 658G1A
Zoro # G6756524
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Application Method Brush, Roller
- Base Type Solvent
- Container Size 1 gal
- VOC Content VOC Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back To Nature
- MFR # 658G1A
- Zoro # G6756524
- UPC # 076542500551
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Application Method | Brush, Roller |
Base Type | Solvent |
VOC Content | VOC Free |
Sub-Category | General Purpose Paint & Coating Removers |
Item | Paint Remover |
Features | Methylene Chloride Free, Non-Combustible |
Container Type | Tub |
Standards | CARB Compliant, OTC Compliant, SCAQMD Compliant |
Application | Removes Multiple Types of Coating |
Contains | Benzyl Alcohol |
Biodegradable | Yes |
Strength | Premium |
Flammability | Non-Flammable |
For Use On | Brick, Concrete, Fiberglass, Marble, Masonry, Metal, Plaster, Stone, Wood |
VOC Content Weight Percentage | Less Than 50% |
Materials Removed | Paint, Varnish |
Coverage Area | 50 sq ft/gal |
Use Location | Exterior, Interior |
Remover Type | Paint Stripper and Remover |
Odorless | Yes |
Product Form | Paste |
Description
Paint Remover, Materials Removed Paint, Varnish, Remover Type Paint Stripper and Remover, Contains Benzyl Alcohol, Base Type Solvent, Product Form Paste, Container Size 1 gal, Application Removes Multiple Types of Coating, For Use On Brick, Concrete, Fiberglass, Marble, Masonry, Metal, Plaster, Stone, Wood, Use Location Exterior, Interior, Odorless Yes, VOC Content Weight Percentage Less Than 50 Percent, Container Type Tub, Application Method Brush, Roller, Biodegradable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, S43 Type, Plastic (26139)
- MESSMERS WOOD Qt Uv Plus 250 Voc Natural Cedar (CMC-502-4)
- KWIK STRIP Klean Strip Fast Paint and Varnish Stripper 1 qt (QKPS301)
- GENERAL FINISHES 1 Pt Sedona Wood Stain Water-Based Penetrating Stain (WSPT)
- BACK TO NATURE Paint Remover, 1/2 gal., VOC Free (65764A)
- BACK TO NATURE Paint Remover, 1/4 gal., VOC Free (65732A)
- BACK TO NATURE Paint Remover, 1 gal., Benzyl Alcohol Base (657G1A)
- BACK TO NATURE Paint and Varnish Remover, 1/4 gal. (65832A)
- BACK TO NATURE Paint Remover, 5 gal., Benzyl Alcohol Base (657G5A)
- SUNNYSIDE Paint Thinner, 5 gal., Solvent Base (304G5)
- GREEN ENVY Paint Thinner, 1 gal. (730G1)
- Back To Nature Paint Thinners