Shop All Paint Thinners
Back To Nature
Paint Remover, 1 gal., Benzyl Alcohol Base
Mfr # 657G1A
Zoro # G6756506
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Airless Spray, Brush, Roller, Spray
- Base Type Solvent
- Container Size 1 gal
- VOC Content 566 g/L
- Sub-Category General Purpose Paint & Coating Removers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back To Nature
- MFR # 657G1A
- Zoro # G6756506
- UPC # 076542500520
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Application Method | Airless Spray, Brush, Roller, Spray |
Base Type | Solvent |
VOC Content | 566 g/L |
Sub-Category | General Purpose Paint & Coating Removers |
Features | Methylene Chloride Free, Non-Combustible |
Item | Paint Remover |
Contains | Formic Acid |
Application | Removes Multiple Types of Coating, Removes Oil or Water Based Paints and Varnishes |
Container Type | Tub |
Standards | CARB Compliant, OTC Compliant, SCAQMD Compliant |
Odorless | Yes |
Strength | Extra-Strength |
Product Form | Paste |
Materials Removed | Epoxy Coating, Paint, Urethane Coating, Varnish |
Flammability | Non-Flammable |
Biodegradable | Yes |
Remover Type | Paint Stripper and Remover |
Use Location | Exterior, Interior |
For Use On | Brick, Concrete, Marble, Masonry, Metal, Plaster, Stone, Veneers, Wood |
VOC Content Weight Percentage | Less Than 50% |
Description
Paint Remover, Materials Removed Epoxy Coating, Paint, Urethane Coating, Varnish, Remover Type Paint Stripper and Remover, Contains Formic Acid, Base Type Solvent, Product Form Paste, Strength Extra-Strength, Container Size 1 gal, Application Removes Multiple Types of Coating, Removes Oil or Water Based Paints and Varnishes, For Use On Brick, Concrete, Marble, Masonry, Metal, Plaster, Stone, Veneers, Wood, Use Location Exterior, Interior, Odorless Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 1/2" Nap, Nylon/Polyester (144602093)
- PENOFIN Ultra Premium Transparent Cedar Oil-Based Penetrating Wood Stain 1 gal (F3MCMGA)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- RUST-OLEUM 15 oz. Non Skid Black Truck Bed Coating (248914)
- BACK TO NATURE Paint Remover, 5 gal., Benzyl Alcohol Base (657G5A)
- BACK TO NATURE Paint and Varnish Remover, 1/4 gal. (65832A)
- BACK TO NATURE Paint Remover, 1 gal., Benzyl Alcohol Base (658G1A)
- BACK TO NATURE Paint Remover, 1/4 gal., VOC Free (65732A)
- BACK TO NATURE Paint Remover, 1/2 gal., VOC Free (65764A)
- KLEAN-STRIP Klean Strip Mineral Spirits Paint Thinner 1 gal (GKPT94002P)
- KLEAN-STRIP GREEN Klean Strip Green Mineral Spirits OilBased Thinner 1 gal (GKGO75CA)
- Back To Nature Paint Thinners