Shop All Paint Removers
This Product is Discontinued
Back To Nature
Mastic Remover, 1/2 gal. (Discontinued)
Mfr # 67864
Zoro # G2608724
This Product is Discontinued
Key Features
- Size 1/2 gal
- Application Method Brush, Roller
- Base Type Solvent
- Container Size 0.5 gal
- Green Environmental Attribute Does Not Contain Methylene Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back To Nature
- MFR # 67864
- Zoro # G2608724
- UPC # 712256457506
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1/2 gal |
Container Size | 0.5 gal |
Details
Application Method | Brush, Roller |
Base Type | Solvent |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
VOC Content | 887 g/L |
Item | Mastic Remover |
Features | Covers Approximately 75 sq ft, Odor Free |
Application | Removes Most Mastics and Adhesives |
Sub-Category | Mastic Remover |
Scent | Mild |
Materials Removed | Adhesive, Mastic |
Use Location | Exterior, Interior |
Product Form | Paste |
Biodegradable | Yes |
Coverage Area | 50 sq ft/gal |
Remover Type | Mastic Remover |
Odorless | No |
Strength | Premium |
Flammability | Non-Flammable |
Contains | N-Methyl Pyrrolidone |
Rinse Required | Yes |
Container Type | Tub |
Description
Mastic Remover, Materials Removed Adhesive, Mastic, Remover Type Mastic Remover, Contains N-Methyl Pyrrolidone, Base Type Solvent, Product Form Paste, Container Size 0.5 gal, Application Removes Most Mastics and Adhesives, Use Location Exterior, Interior, Odorless No, Container Type Tub, Application Method Brush, Roller, Biodegradable Yes, Coverage Area 50 sq ft/gal, Flammability Non-Flammable, Rinse Required Yes, Scent Mild, VOC Content 887 g/L
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.