Shop All Paint Removers
Back To Nature
Lead Based Paint Remover, 1 gal.
Mfr # ST01
Zoro # G0744773
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Application Method Brush, Roller, Spray
- Base Type Solvent
- Green Environmental Attribute Does Not Contain Methylene Chloride
- VOC Content VOC Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back To Nature
- MFR # ST01
- Zoro # G0744773
- UPC # 712256989014
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Application Method | Brush, Roller, Spray |
Base Type | Solvent |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
VOC Content | VOC Free |
Sub-Category | General Purpose Paint & Coating Removers |
Application | Removes Polyurethanes, Varnishes, Lacquers, Latex Paints, Acrylics and Enamels |
Item | Lead Based Paint Remover |
VOC Content Weight Percentage | Less Than 20% |
Contains | N-Methyl Pyrrolidone |
Container Type | Tub |
Strength | Extra-Strength |
Coverage Area | 75 sq ft/gal |
Remover Type | Paint Stripper and Remover |
Materials Removed | Acrylic, Enamel, Lacquer, Latex, Polyurethane, Varnish |
For Use On | Brick, Concrete, Fiberglass, Marble, Masonry, Metal, Plaster, Stone, Wood |
Use Location | Exterior, Interior |
Product Form | Paste |
Odorless | Yes |
Description
Lead Based Paint Remover, Materials Removed Acrylic, Enamel, Lacquer, Latex, Polyurethane, Varnish, Remover Type Paint Stripper and Remover, Contains N-Methyl Pyrrolidone, Base Type Solvent, Product Form Paste, Strength Extra-Strength, Container Size 1 gal, Application Removes Polyurethanes, Varnishes, Lacquers, Latex Paints, Acrylics and Enamels, For Use On Brick, Concrete, Fiberglass, Marble, Masonry, Metal, Plaster, Stone, Wood, Use Location Exterior, Interior, Odorless Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Evening Navy, Matte, 12 Oz (331183)
- KRYLON Paint Spry Gloss Black 12Oz (K05505007)
- SEM PRODUCTS TEXTURE COATING AEROSOL (SE39853)
- ALPHA SYSTEMS Alpha Systems 862401 Acrylic RV Roof Coating Top Coat Sealer - Gallon, White (862401)
- BACK TO NATURE Lead Based Paint Remover, 5 gal. (ST05)
- BACK TO NATURE Paint Remover, 1 gal. (655G1)
- BACK TO NATURE Ready-Strip 1/2 Gallon Water Soluable Paint & Varnish Remover (65664)
- BACK TO NATURE Ready-Strip 32 Oz. Trigger Spray Water-Based, Non-Toxic Remover (68532)
- BACK TO NATURE Graffiti Remover Spray, 32 oz., PK6 (68932)
- BACK TO NATURE Paint and Varnish Remover, 5 gal. (RP05)
- RUST-OLEUM Wax and Tar Remover, 1 qt. (251475)
- Back To Nature Paint Removers