Back-Stim 1315S Medi - Stim Back - Stim 13 in. X 1.5 in. Strip; Snap; White Foam; Reusable Electrodes 1 Per Pkg
Mfr # 1315S
Zoro # G804151943
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Back-Stim
- MFR # 1315S
- Zoro # G804151943
- Country of Origin China
- Category EMT Supplies
Description
Our Back-Stim line of electrodes are specifically designed to be worn on the back. These are basically two large electrodes joined together to form one, with a non-conductive center between the two conductive areas. The whole electrode can then be placed directly over the spinal column without stimulating the spine itself.
Because of their larger size and one-piece design, they offer ease of application and stimulate a much wider area than other styles. They are available in a butterfly shape or in long strips. The long strip, if placed horizontally on the lower back, can offer stimulation from hip to hip, or if placed vertically along the spine, can offer stimulation throughout the upper and lower back.
- Size - 13 x 1.5 in.
- Snap Connection
- White Foam
- Low Back Strip
- Reusable Electrodes
- 1 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box (BA3/4-BLUE)
- ECOS PRO Hand Soap, CLR, 1 gal, Lavender, PK4 (PL9665/04)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK8 (AN206)
- DMI Arm Sling, Hook and Loop, Adult (633-6021-0301)
- MABIS Digital Thermometer, Oral, 2-7/64 In. L (15-691-000)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- PELICAN EMS Case, 16-7/8" W x 20-5/8" L x 8-1/8" H (1550EMS)
- ALARM LOCK AlarmLock: S6188 CAM ASSEMBLIES DL1200/DL1300 TRILOGY SERIES HW1824 LEFT HAND AND RIGHT HAND (ALL-S6188)
- EMI EMS Shear, 7-1/4 In. L, Black (1095 BLACK)
- CONDOR OUTDOOR PRODUCTS FOLDXOUT MEDICAL BAG, BLACK (MA20-002)
- Back-Stim EMT Supplies