Shop All Toys & Games
Bachmann Industries
Bachmann BAC19460 50 ft. N Western Maryland Box Car
Mfr # BAC19460
Zoro # G404134735
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bachmann Industries
- MFR # BAC19460
- Zoro # G404134735
- Country of Origin China
- Category Toys & Games
Description
We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.
Features- Bachmann N Sliding Door Box Car, Western Maryland
- Size: 50'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Bag 24"L x 24"W, Pk100 (5URP6)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-18F1)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- DAMPRID DampRid FG100 Fragrance-Free Disposable Moisture Absorber, Solid, 10.5 oz Tub (FG100)
- ELENCO Snap Circuits® Jr. 100 Experiments (SC100)
- HAND STAND KITCHEN Handstand Kitchen Winter Wonderland Holiday Tree Cupcake Mold Silicone (BKS-TRCUP)
- DIDAX Ten-Frame Trains Activity Set (22200)
- ROBOTIME Classic 3D Wood Tri-Plane Puzzles (ROETG301)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Create-N-Play, 28 Pieces (FF450)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Uppercase And Lowercase (6304)
- MONOPOLY MONOPOLY: Naruto Shippuden (MN086-711)
- Bachmann Industries Toys & Games