Shop All Toys & Games
Bachmann Industries
Bachmann BAC18020 Ho Scale 50 ft. Plug-Door Box- New York Central
Mfr # BAC18020
Zoro # G104133823
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bachmann Industries
- MFR # BAC18020
- Zoro # G104133823
- Country of Origin China
- Category Toys & Games
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- Plug-door box- new york central
- Body mounted couplers
- Non-magnetic axles
- Wheel Color: Black
- Size: 50 ft.
- Wheel Meterial: Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- BEST-RITE 60"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029N)
- TICONDEROGA Pencils, No. 2, BK Woodcase, 24/BX, BK Lead/Eraser (DIX13926)
- SEAL SAFE Heavy Duty Tape Dispenser, 2 In. (QPC-2398)
- GONGE Koala (G2097)
- GEOMAG Magicube™ 27 Piece Multicolored Free Building Set (128)
- LEARNING ADVANTAGE math-fact-oh Addition And Subtraction Game (2163)
- GUIDECRAFT Magnification Blocks, 6 Pieces (G3018)
- LIONEL O-31 BT Lion Chief Disney Christmas Model Train Set (LNL1923140)
- GUIDECRAFT Jr. Rainbow Blocks, 20 Piece Set (G3082)
- TOKYO GHOUL Saiko Yonebayashi Funko Pop Vinyl Figure (829511)
- Bachmann Industries Toys & Games