Shop All Toys & Games
Bachmann Industries
Bachmann BAC16316 40 ft. HO Track Cleaning Box; UP-Damage Control Car
Mfr # BAC16316
Zoro # G304133807
$70.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bachmann Industries
- MFR # BAC16316
- Zoro # G304133807
- Country of Origin China
- Category Toys & Games
Description
Features
- Efficient and economical way to clean your track
- Dry cleaning system features a reusable track cleaning pad
- Machined metal wheels with RP 25 contours, non-magnetic brass axles with needle-point bearings
- Magnetically operated body mounted E-Mate couplers
- Added weight for optimum tracking
- Size: 40 ft.
- Gauge: HO Scale - 1/87
- Age: 14 Yrs Plus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 4" x 2", Kraft, 25/Bundle (55VG13)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- SLUBAN Sluban 361 Aviation Z-Seaplane Building Brick Kit (214pcs) (361)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- DOWLING MAGNETS Foam Fun™ Pattern Block Magnets, PK200 (732100)
- TALICOR The Whole Brain Game™ (5385)
- WHISPERPHONE WhisperPhone® Element, PK12 (WPE12)
- COMMAND Command 17021CLR Clear Refill Strips .63 x 1.75 9 per Pack (17021CLR)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- JARU Sand Box Sand Toys Plastic 6 pc (1282)
- LEARNING RESOURCES Magnetic Elapsed Time Set (2983)
- Bachmann Industries Toys & Games