Shop All Combustion Analyzer Accessories
Bacharach
Water Trap Kit
Mfr # 0019-3265
Zoro # G5920588
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400
- Includes Filter, Large O-Ring, Small O-Ring, Water Trap
- Fits Brand Bacharach
- Accessory Type ¿Water Trap Kit
- Compatible Product Type Combustion Analyzer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 0019-3265
- Zoro # G5920588
- Country of Origin China
- Category Combustion Analyzer Accessories
Details
Item | Water Trap Kit |
For Use With Mfr. Model Number | 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400 |
Includes | Filter, Large O-Ring, Small O-Ring, Water Trap |
Fits Brand | Bacharach |
Accessory Type | ¿Water Trap Kit |
Compatible Product Type | Combustion Analyzer |
Product Type | Water Trap Kit |
Description
�Water Trap Kit, Product Type Water Trap Kit, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number PCA 400, Includes Filter, Large O-Ring, Small O-Ring, Water Trap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (MG-15-A-9V-R)
- GREENLEE Personal Voltage Detector, 5.5 in L (VWS-20)
- BOTRON CO Single Fan Benchtop Ionizer (B486121)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In (4WPH6)
- BACHARACH Nitric Oxide Sensor, Not Calibrated (0024-0881)
- BACHARACH Aspirator Assembly (11-7029)
- BACHARACH Replacement Fluid, Pk3 (10-5057)
- BACHARACH Fyrite CO2 Reconditioning Kit (11-7052)
- BACHARACH Scale/Paper Kit (21-0020)
- BACHARACH 3015-2906 Termination Air Filter (3015-2906)
- LABEXACT 11UmQualitativeFilterPaper18.5Cm, PK100 (12K897)
- Bacharach Combustion Analyzer Accessories