Shop All Ultrasonic Leak Detectors
This Product is Discontinued
Bacharach
TruPointe 2100 Ultrasonic Detector w/SB (Discontinued)
Mfr # 28-8013
Zoro # G406602881
Free Shipping & Returns
This Product is Discontinued
Key Features
- AC Frequency Response 34 KHz to 42 KHz
- Includes Air (Compressed or Vacuum) and Nitrogen, Refrigerants
- Product Type Ultrasonic Leak Detector
- Battery Voltage 9V
- Manufacturer Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 28-8013
- Zoro # G406602881
- Country of Origin United States
- Category Ultrasonic Leak Detectors
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | Ultrasonic Inspection System |
AC Frequency Response | 34 KHz to 42 KHz |
Includes | Air (Compressed or Vacuum) and Nitrogen, Refrigerants |
Product Type | Ultrasonic Leak Detector |
Battery Voltage | 9V |
Standards | CE Certified |
Minimum Locating Distance | 30 ft |
Minimum Operating Temperature | 32 Degrees F |
Number of Batteries Required | 1 |
Maximum Locating Distance | 40 ft |
Digital Display Screen Type | LED Indicators |
Batteries Included | Yes |
Testing Functions | Gas Leakage |
Maximum Operating Temperature | 122 Degrees F |
Description
Ultrasonic Inspection System, Includes Air (Compressed or Vacuum) and Nitrogen, Refrigerants, Digital Display Screen Type LED Indicators, Product Type Ultrasonic Leak Detector, Maximum Locating Distance 40 ft, Minimum Locating Distance 30 ft, Testing Functions Gas Leakage, Standards CE Certified, Batteries Included Yes, Number of Batteries Required 1, Manufacturer Warranty Length 1 yr, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 122 Degrees F, Battery Voltage 9V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.